Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEM1399 https://www.bdiexpress.com/medias/INDWIGDLGEXX-18416929-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1Njd8aW1hZ2UvanBlZ3xhR1prTDJnNFlTODVOamsxTURZMk5qVXlOekF5TG1wd1p3fDFhN2MyODMxZTg5NWZhODAwYmM2YWE2ZWQ0Zjk4MTQxM2FjYTZiNzk4NjczYTEwNmVkNjk0MjdiYzhhMjk2MjQ
18416929 Fluid Power 

WINTERS THERMOGAUGES WINTERS THERMOGAUGES

PEM1399

Description

PEM1399 PRESSURE GAUGE ; 1.5 DIAL 1/8 BCK 15PSI DRY

PEM Economy Pressure Gauge; 1.5" Dial; 1/8" NPT; Back Connection; 0 to 15 PSI/KPA Range; White Aluminum Dial With Black and Red Marking; Painted Black Steel Case; Acrylic Lens; Painted Black Steel Ring; Brass Socket; Phosphor Bronze Bourdon Tube; Brass Movement; Aluminum Pointer; Black Silver Alloy Welding; Ambient or Process Temperature -40 to 150 Deg F; Enclosure Rating IP52; Feature Friction Bezel Ring; Brass Wetted Part, ASME B40.100 Compliant, CRN Registered; Application Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tank, Air Compressor, OEM Water System, Non-Clogging and Non-Corroding Media

Part #

PEM1399

BDI #
18416929

Details

31.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WINTERS THERMOGAUGES
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200027
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PEM Economy Pressure Gauge; 1.5" Dial; 1/8" NPT; Back Connection; 0 to 15 PSI/KPA Range; White Aluminum Dial With Black and Red Marking; Painted Black Steel Case; Acrylic Lens; Painted Black Steel Ring; Brass Socket; Phosphor Bronze Bourdon Tube; Brass Movement; Aluminum Pointer; Black Silver Alloy Welding; Ambient or Process Temperature -40 to 150 Deg F; Enclosure Rating IP52
Long Description
PEM Economy Pressure Gauge; 1.5" Dial; 1/8" NPT; Back Connection; 0 to 15 PSI/KPA Range; White Aluminum Dial With Black and Red Marking; Painted Black Steel Case; Acrylic Lens; Painted Black Steel Ring; Brass Socket; Phosphor Bronze Bourdon Tube; Brass Movement; Aluminum Pointer; Black Silver Alloy Welding; Ambient or Process Temperature -40 to 150 Deg F; Enclosure Rating IP52; Feature Friction Bezel Ring; Brass Wetted Part, ASME B40.100 Compliant, CRN Registered; Application Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tank, Air Compressor, OEM Water System, Non-Clogging and Non-Corroding Media