WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PEM1400
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PEM1400 PRESSURE GAUGE ; 1.5" DIAL 1/8" BCK 30PSI DRY
Pressure Gauge; 1.5" Dial; 0-30 PSI/KPA; 1/8" NPT; Back
Part #
PEM1400
BDI #
18416930
Details
31.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PEM1400/p/18416930
Your Price
$ 31.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200034
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 1.5" Dial; 0-30 PSI/KPA; 1/8" NPT; Back
Long Description
Pressure Gauge; 1.5" Dial; 0-30 PSI/KPA; 1/8" NPT; Back


