Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEM1401 https://www.bdiexpress.com/medias/INDWIGDLGEXX-18416931-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0NzB8aW1hZ2UvanBlZ3xhREUyTDJnek15ODVOamsxTURZMk9ERTJOVFF5TG1wd1p3fDdjMGMwMTQ0ZDM5ZTg4ZjM0NjZmMDkzN2FkYmVlYTZiMGFmZTk2ZGY4YjBmMDMyYTQ4Zjg1NGVmZjBkYTM2NDY
18416931 Fluid Power 

WINTERS THERMOGAUGES WINTERS THERMOGAUGES

PEM1401

Description

PEM1401 PRESSURE GAUGE ; 1.5 DIAL 1/8 BCK 60PSI DRY

Pressure Gauge; 1.5" Dial; 0-60 PSI/KPA; 1/8" NPT; Back

Part #

PEM1401

BDI #
18416931

Details

31.05 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 31.05 / each BDIExpress
QTY

Inventory

Total: 11

Category
Brand
Manufacturer Name
WINTERS THERMOGAUGES
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200041
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 1.5" Dial; 0-60 PSI/KPA; 1/8" NPT; Back
Long Description
Pressure Gauge; 1.5" Dial; 0-60 PSI/KPA; 1/8" NPT; Back