WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PEM1420
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PEM1420 PRESSURE GAUGE ; 1.5" DIAL 1/8" BCK 100PSI DRY
Pressure Gauge; 1.5" Dial; 0-100 PSI/KPA; 1/8" NPT; Back
Part #
PEM1420
BDI #
18416942
Details
26.98
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PEM1420/p/18416942
Your Price
$ 26.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200058
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 1.5" Dial; 0-100 PSI/KPA; 1/8" NPT; Back
Long Description
Pressure Gauge; 1.5" Dial; 0-100 PSI/KPA; 1/8" NPT; Back