WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PEM208
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PEM208 PRESSURE GAUGE ; 2 DIAL 1/8 BTM 100PSI DRY
PEM Economy Pressure Gauge; 2" Dial; 1/8" NPT; Bottom Connection; 0 to 100 PSI/KPA Range
Part #
PEM208
BDI #
18414502
Details
13.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PEM208/p/18414502
Your Price
$ 13.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200294
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PEM Economy Pressure Gauge; 2" Dial; 1/8" NPT; Bottom Connection; 0 to 100 PSI/KPA Range
Long Description
PEM Economy Pressure Gauge; 2" Dial; 1/8" NPT; Bottom Connection; 0 to 100 PSI/KPA Range