WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PEM214
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PEM214 PRESSURE GAUGE ; 2.5 DIAL 1/4 BTM 100PSI DRY
Pressure Gauge; 2.5" Dial; 0-100 PSI/KPA; 1/4" Bottom
Part #
PEM214
BDI #
18414508
Details
17.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PEM214/p/18414508
Your Price
$ 17.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200683
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 2.5" Dial; 0-100 PSI/KPA; 1/4" Bottom
Long Description
Pressure Gauge; 2.5" Dial; 0-100 PSI/KPA; 1/4" Bottom


