WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PEM222
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PEM222 PRESSURE GAUGE ; 4 DIAL 1/4 BTM 60PSI DRY
PEM Economy Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 0 to 60 PSI/KPA Range
Part #
PEM222
BDI #
18414516
Details
61.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PEM222/p/18414516
Your Price
$ 61.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311200799
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PEM Economy Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 0 to 60 PSI/KPA Range
Long Description
PEM Economy Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 0 to 60 PSI/KPA Range


