WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PFP647
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PFP647 PRESSURE GAUGE ; 4 DIAL SS 1/4 BTM 300PSI DRY
PFP Premium Stainless Steel Liquid Filled Pressure Gauge; 4" Dial; Stainless Steel Socket; 1/4" NPT; Bottom Connection; 0 to 300 PSI/KPA Range
Part #
PFP647
BDI #
18416729
Details
354.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PFP647/p/18416729
Your Price
$ 354.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311243444
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PFP Premium Stainless Steel Liquid Filled Pressure Gauge; 4" Dial; Stainless Steel Socket; 1/4" NPT; Bottom Connection; 0 to 300 PSI/KPA Range
Long Description
PFP Premium Stainless Steel Liquid Filled Pressure Gauge; 4" Dial; Stainless Steel Socket; 1/4" NPT; Bottom Connection; 0 to 300 PSI/KPA Range


