https://www.bdiexpress.com/medias/INDWIGDLGEXX-18414202-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4M3xpbWFnZS9qcGVnfGFEWXhMMmhqTUM4eE1EYzJPVEUwTVRVMk16UXlNaTlKVGtSWFNVZEVURWRGV0ZoZk1UZzBNVFF5TURKZk16QXdlRE13TUM1cWNHY3xmY2I1MGU5ZWMzYjJhMDc3YTkyYzM4MTYyNDA0N2M3ZmUxNTJlYjM3ZjM4YTljZjk2ZjZlMjA0MjUxMjFlZGIx
https://www.bdiexpress.com/medias/INDWIGDLGEXX-18414202-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4M3xpbWFnZS9qcGVnfGFEWXhMMmhqTUM4eE1EYzJPVEUwTVRVMk16UXlNaTlKVGtSWFNVZEVURWRGV0ZoZk1UZzBNVFF5TURKZk16QXdlRE13TUM1cWNHY3xmY2I1MGU5ZWMzYjJhMDc3YTkyYzM4MTYyNDA0N2M3ZmUxNTJlYjM3ZjM4YTljZjk2ZjZlMjA0MjUxMjFlZGIx
WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PFQ1225
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PFQ1225 PRESSURE GAUGE ; 1.5 DIAL SS 1/8BCK 0/160PSI LF
PFQ Stainless Steel Liquid Filled Pressure Gauge; 1.5" Dial; Stainless Steel Socket; 1/8" NPT; Back Connection; 0 to 160 PSI/KPA Range
Part #
PFQ1225
BDI #
18414202
Details
181.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PFQ1225/p/18414202
Your Price
$ 181.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311257489
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PFQ Stainless Steel Liquid Filled Pressure Gauge; 1.5" Dial; Stainless Steel Socket; 1/8" NPT; Back Connection; 0 to 160 PSI/KPA Range
Long Description
PFQ Stainless Steel Liquid Filled Pressure Gauge; 1.5" Dial; Stainless Steel Socket; 1/8" NPT; Back Connection; 0 to 160 PSI/KPA Range
