WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PFQ728
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PFQ728 PRESSURE GAUGE ; 4 DIAL BR 1/4BTM 0/5000PSI LF
PFQ Stainless Steel Liquid Filled Pressure Gauge; 4" Dial; Brass Socket; 1/4" NPT; Bottom Connection; 0 to 5000 PSI/KPA Range
Part #
PFQ728
BDI #
18417466
Details
181.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PFQ728/p/18417466
Your Price
$ 181.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311230871
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PFQ Stainless Steel Liquid Filled Pressure Gauge; 4" Dial; Brass Socket; 1/4" NPT; Bottom Connection; 0 to 5000 PSI/KPA Range
Long Description
PFQ Stainless Steel Liquid Filled Pressure Gauge; 4" Dial; Brass Socket; 1/4" NPT; Bottom Connection; 0 to 5000 PSI/KPA Range


