WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PFQ810
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PFQ810 PRESSURE GAUGE ; 2.5 DIAL BR 1/4BTM 2000PSI LF
Pressure Gauge; Filled/BR 2.5" 0-2000 PSI/KPA 1/4"
Part #
PFQ810
BDI #
18419235
Details
65.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PFQ810/p/18419235
Your Price
$ 65.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311235081
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; Filled/BR 2.5" 0-2000 PSI/KPA 1/4"
Long Description
Pressure Gauge; Filled/BR 2.5" 0-2000 PSI/KPA 1/4"


