Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PFQ811 https://www.bdiexpress.com/medias/INDWIGDLGEXX-18419237-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MDd8aW1hZ2UvanBlZ3xhR05pTDJnMk5DODVOamsxTURnek1qTXpNekV3TG1wd1p3fGZkOTYwOWNjYjYzZjkzZmU2ODhiMTZlOWU2M2Y1OGY5MDAyOTU2NTFhYzFhODk2MjY0YmVmN2EwYjcxN2Q4MjA
18419237 Fluid Power 

WINTERS THERMOGAUGES WINTERS THERMOGAUGES

PFQ811

Description

PFQ811 PRESSURE GAUGE ; 2.5 DIAL BR 1/4BTM 3000PSI LF

Pressure Gauge; Filled/BR 2.5" 0-3000 Ps

Part #

PFQ811

BDI #
18419237

Details

67.36 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 67.36 / each BDIExpress
QTY

Inventory

Total: 18

Category
Brand
Manufacturer Name
WINTERS THERMOGAUGES
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311235098
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; Filled/BR 2.5" 0-3000 Ps
Long Description
Pressure Gauge; Filled/BR 2.5" 0-3000 Ps