WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PFQ900
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PFQ900 PRESSURE GAUGE ; 2.5 DIAL BR 1/4BCK 0/30 VAC LF
PFQ Stainless Steel Liquid Filled Pressure Gauge; 2.5" Dial; Brass Socket; 1/4" NPT; Back Connection; 30" Hg VAC/KPA Range
Part #
PFQ900
BDI #
18418430
Details
72.16
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PFQ900/p/18418430
Your Price
$ 72.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311235159
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PFQ Stainless Steel Liquid Filled Pressure Gauge; 2.5" Dial; Brass Socket; 1/4" NPT; Back Connection; 30" Hg VAC/KPA Range
Long Description
PFQ Stainless Steel Liquid Filled Pressure Gauge; 2.5" Dial; Brass Socket; 1/4" NPT; Back Connection; 30" Hg VAC/KPA Range