WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PLP300
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PLP300 PRESSURE GAUGE ; 2.5 DIAL BR 1/4 BTM 15 OZ DRY
PLP Low Pressure Gauge; 2.5" Dial; Brass Socket; 1/4" NPT; Bottom Connection; 0 to 15" H2O/OZ Range; Steel Case; Anodized Black Aluminum Pointer; Solder or Brazed Welding; Process Temperature -40 to 150 Deg F; Enclosure Rating IP52; Features Brass or Stainless Steel Wetted Part, ASME B40.100 Compliant, CRN Registered; 5 Year Warranty; Applications Gaseous Media Corrosive Or Non-Corrosive, Natural Gas Pressure, Air Flow, Leak Flow, Vacuum Pump, Air Compressor, Air Filter, Gas Burner, Vacuum Oven, Suction Regulator, Respirator; Provide Highly Accurate Reading of Low Pressure
Part #
PLP300
BDI #
18417744
Details
148.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PLP300/p/18417744
Your Price
$ 148.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311203158
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PLP Low Pressure Gauge; 2.5" Dial; Brass Socket; 1/4" NPT; Bottom Connection; 0 to 15" H2O/OZ Range; Steel Case; Anodized Black Aluminum Pointer; Solder or Brazed Welding; Process Temperature -40 to 150 Deg F; Enclosure Rating IP52
Long Description
PLP Low Pressure Gauge; 2.5" Dial; Brass Socket; 1/4" NPT; Bottom Connection; 0 to 15" H2O/OZ Range; Steel Case; Anodized Black Aluminum Pointer; Solder or Brazed Welding; Process Temperature -40 to 150 Deg F; Enclosure Rating IP52; Features Brass or Stainless Steel Wetted Part, ASME B40.100 Compliant, CRN Registered; 5 Year Warranty; Applications Gaseous Media Corrosive Or Non-Corrosive, Natural Gas Pressure, Air Flow, Leak Flow, Vacuum Pump, Air Compressor, Air Filter, Gas Burner, Vacuum Oven, Suction Regulator, Respirator; Provide Highly Accurate Reading of Low Pressure


