WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PPC5283
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PPC5283 PROCESS PRESSURE GAUGE ; 4.5 DIAL BR 1/4 BCK 60PSI DRY
PPC Process Pressure Gauge; 4.5" Dial; Brass Socket; 1/4" NPT; Back Connection; 0 to 60 PSI/KPA Range
Part #
PPC5283
BDI #
18419044
Details
352.35
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PPC5283/p/18419044
Your Price
$ 352.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311221145
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PPC Process Pressure Gauge; 4.5" Dial; Brass Socket; 1/4" NPT; Back Connection; 0 to 60 PSI/KPA Range
Long Description
PPC Process Pressure Gauge; 4.5" Dial; Brass Socket; 1/4" NPT; Back Connection; 0 to 60 PSI/KPA Range
