WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PSC499
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PSC499 SAFETY CASE GAUGE ; 4 DIAL 1/2 BTM 15000PSI DRY
PSC Safety Case Pressure Gauge; 4" Dial; 1/2" NPT; Bottom Connection; 0 to 15000 PSI/KPA Range
Part #
PSC499
BDI #
18418989
Details
627.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PSC499/p/18418989
Your Price
$ 627.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311262230
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PSC Safety Case Pressure Gauge; 4" Dial; 1/2" NPT; Bottom Connection; 0 to 15000 PSI/KPA Range
Long Description
PSC Safety Case Pressure Gauge; 4" Dial; 1/2" NPT; Bottom Connection; 0 to 15000 PSI/KPA Range
