GRACO
GRACO
226941
GRACO GRACO
Description
226941 DRUM PUMP ; 55 GAL CARBON STEEL 1:1 RATIO
Drum Pump; Air Operated; Piston Transfer; 1/4" FNPT Inlet; 3/4" FNPT Outlet; 180PSI Maximum Air Inlet Pressure; 180GPM Maximum Flow Rate; Polyethylene Seal; Carbon Steel
Part #
226941
BDI #
21548770
Details
2697.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/226941/p/21548770
Your Price
$ 2,697.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151529
Weight / Kilogram
8.16
EAN
0633955295742
Product Group - BDI
F02272
Harmonized Tariff Code
8413.30.90.90
Noun
Pump
Keyword String
Drum
Manufacturer URL
https://www.graco.com
Product Detail
Drum Pump
Product Specification
Air Operated; Piston Transfer; 1/4" FNPT Inlet; 3/4" FNPT Outlet; 180PSI Maximum Air Inlet Pressure; 180GPM Maximum Flow Rate; Polyethylene Seal; Carbon Steel
Long Description
Drum Pump; Air Operated; Piston Transfer; 1/4" FNPT Inlet; 3/4" FNPT Outlet; 180PSI Maximum Air Inlet Pressure; 180GPM Maximum Flow Rate; Polyethylene Seal; Carbon Steel


