LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
644-40867-1
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
644-40867-1 GREASE PUMP ; 120VDC 8L W/DATA LOGGER
Lubrication Pump; 8L Capacity; 120VAC Voltage; With Reservoir Lid; For Grease With Low Level Control and Printed Circuit Board
Part #
644-40867-1
BDI #
563869
Details
4909.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/644-40867-1/p/563869
Your Price
$ 4,909.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
10.55
Product Group - BDI
F02272
Noun
Pump
Keyword String
Lubrication
Product Specification
8L Capacity; 120VAC Voltage
Long Description
Lubrication Pump; 8L Capacity; 120VAC Voltage; With Reservoir Lid; For Grease With Low Level Control and Printed Circuit Board