LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
660-40724-4
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
660-40724-4 LUBRICATION PUMP ; P215-M490-10XYBU-2K7-380-420
Lubrication Pump; P125 Series; Multi Line; Electrically Operated; 490:1 Gear Ratio; -20 to 40 Deg C Operating Temperature; G1/4" Outlet Connection; 3 Phase Motor; Vertical Mounting; IP55
Part #
660-40724-4
BDI #
564037
Details
12623.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/660-40724-4/p/564037
Your Price
$ 12,623.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
29.99
Product Group - BDI
F02272
Noun
Pump
Keyword String
Lubrication
Product Specification
P125 Series; Multi Line; Electrically Operated; 490:1 Gear Ratio; -20 to 40 Deg C Operating Temperature; G1/4" Outlet Connection; 3 Phase Motor; Vertical Mounting; IP55
Long Description
Lubrication Pump; P125 Series; Multi Line; Electrically Operated; 490:1 Gear Ratio; -20 to 40 Deg C Operating Temperature; G1/4" Outlet Connection; 3 Phase Motor; Vertical Mounting; IP55