https://www.bdiexpress.com/medias/INDGATXXXXXX-20561831-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NzR8aW1hZ2UvanBlZ3xhRFk1TDJneVpDOHhNRFV3TWpVNU16WTBNalV5Tmk5SlRrUkhRVlJZV0ZoWVdGaGZNakExTmpFNE16RmZNekF3ZURNd01DNXFjR2N8ZWJlZDliMDBlOGFlMjg1MGI3Y2NkMzczZTQ3OWZkMGNhZTljN2ZkOTJkZjE4NzIyNWRiZTM5N2IxODc2MTcyMA
GATES
GATES
70187
GATES GATES
Description
70187 GC16SC BATTERY PUMP
Battery Pump; Use With Mc4-20 Gc16Xd; Pump Can Also Be Used To Operate Gates Mc4-20 Crimper; Cordless Lightweight Design With Integrated Handle And Carrying Strap; 1/2 Horsepower Motor And Two 28V Lithium-Ion Milwaukee M28 Batteries; High-Strength Fiberglass Reinforced Composite Pump Shroud For Superior Durability
Part #
70187
BDI #
20561831
Details
9224.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/70187/p/20561831
Your Price
$ 9,224.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
13.61
EAN
0770075690177
Product Group - BDI
G00190
Noun
Pump
Keyword String
Battery
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74810011
Weight / LBS
24
Product Detail
Battery Pump
Long Description
Battery Pump; Use With Mc4-20 Gc16Xd; Pump Can Also Be Used To Operate Gates Mc4-20 Crimper; Cordless Lightweight Design With Integrated Handle And Carrying Strap; 1/2 Horsepower Motor And Two 28V Lithium-Ion Milwaukee M28 Batteries; High-Strength Fiberglass Reinforced Composite Pump Shroud For Superior Durability