GATES
GATES
77439
GATES GATES
Description
77439 PUMP ; POR 1/4HP 12VDC
Pump; Use With Mc4-20 Gc16Xd; Mobile Operation Runs On Standard 12V Car/Truck Battery Or A 12V Portable Battery Pack; Ideal For Tough Jobs In The Field; 10000 Psi Pressure Rating
Part #
74810037
BDI #
1125244
Details
5313.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/77439/p/1125244
Your Price
$ 5,313.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
9.07
EAN
0072053415834
Product Group - BDI
F02272
Noun
Pump
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74810037
Weight / LBS
20
Product Detail
Pump
Long Description
Pump; Use With Mc4-20 Gc16Xd; Mobile Operation Runs On Standard 12V Car/Truck Battery Or A 12V Portable Battery Pack; Ideal For Tough Jobs In The Field; 10000 Psi Pressure Rating


