GATES
GATES
77441
GATES GATES
Description
77441 PUMP ; POR 1/2HP 115V
Pump; Use With Mc4-20 Gc16Xd; Recommended For A Stationary Or Mobile Application; Medium Speed; Economical; 10000 Psi Pressure Rating
Part #
74810034
BDI #
1125243
Details
6106.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/77441/p/1125243
Your Price
$ 6,106.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
16.78
EAN
0072053416220
Product Group - BDI
F02272
Noun
Pump
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74810034
Weight / LBS
37
Product Detail
Pump
Long Description
Pump; Use With Mc4-20 Gc16Xd; Recommended For A Stationary Or Mobile Application; Medium Speed; Economical; 10000 Psi Pressure Rating


