GATES
GATES
77500
GATES GATES
Description
77500 CRIMPER/PUMP ; POR 220V
Crimper Pump; Economy/Shop; Vertical; Standard; Printed Guides And Tutorials; 700 Series; Double Acting Series; Red Color; 16.5" Wide; 32" Depth; 29" Height; 80 Ton Crimp Force; Use With Sc32 GC32Flex; The Sc32 Crimper Is Offered In 110V And 220V Single Phase Versions To Match The Power Supply In Your Shop; It Features The Use Of The Pc707 Dies Up To 1-1/4"; This Rugged Crimper Is Designed To Cover Your Shop And Counter Needs Up To 2" 6-Spiral
Part #
74800070
BDI #
1131064
Details
19227.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/77500/p/1131064
Your Price
$ 19,227.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
197.31
EAN
0770075446033
Product Group - BDI
F02234
Noun
Pump
Keyword String
Crimper
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74800070
Product Detail
Crimper Pump
Product Specification
Economy/Shop; Vertical; Standard; Printed Guides And Tutorials; 700 Series; Double Acting Series; Red Color; 16.5" Wide; 32" Depth; 29" Height; 80 Ton Crimp Force
Long Description
Crimper Pump; Economy/Shop; Vertical; Standard; Printed Guides And Tutorials; 700 Series; Double Acting Series; Red Color; 16.5" Wide; 32" Depth; 29" Height; 80 Ton Crimp Force; Use With Sc32 GC32Flex; The Sc32 Crimper Is Offered In 110V And 220V Single Phase Versions To Match The Power Supply In Your Shop; It Features The Use Of The Pc707 Dies Up To 1-1/4"; This Rugged Crimper Is Designed To Cover Your Shop And Counter Needs Up To 2" 6-Spiral


