https://www.bdiexpress.com/medias/INDGATXXXXXX-22493813-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTd8aW1hZ2UvanBlZ3xhR1ptTDJneU9DOHhNRFV3TWpZMU9Ea3hOak00TWk5SlRrUkhRVlJZV0ZoWVdGaGZNakkwT1RNNE1UTmZNekF3ZURNd01DNXFjR2N8OGE0ZGVmMTBmMjc4NjU2Y2EzZWM3NGM5YjdlNTZiMTdjZjE0ZmI3YTM3ZjhiYThmYWM5MjdjOGQxMDk5MjU4Yw
GATES
GATES
77913
GATES GATES
Description
PC707 PUMP REFURB ; NON-RETURNABLE
Pump; 12" Wide; 25" Depth; 12" Height; Use With Gc20 C707; The Flows Of Two Fixed Displacement Pumps Are Combined To Deliver A High Volume Of Oil At Low Pressure For Fast Transversion; Maximum Working Pressure 4900 Psi
Part #
77913
BDI #
22493813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/77913/p/22493813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
38.56
EAN
0072053198799
Product Group - BDI
F02272
Noun
Pump
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
748100237
Weight / LBS
79
Product Detail
Pump
Product Specification
12" Wide; 25" Depth; 12" Height
Long Description
Pump; 12" Wide; 25" Depth; 12" Height; Use With Gc20 C707; The Flows Of Two Fixed Displacement Pumps Are Combined To Deliver A High Volume Of Oil At Low Pressure For Fast Transversion; Maximum Working Pressure 4900 Psi