

LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
85737
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
85737 ELEC PUMP ASSY ; 24 VDC/7AMP 5000 PSI
Pump; 24VDC Voltage; 1/4" NPTF Thread Size; 19:1 Ratio; 60LB Capacity
Part #
85737
BDI #
23662390
Details
12013.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/85737/p/23662390
Your Price
$ 12,013.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
15.4
Product Group - BDI
F02272
Product Detail
Pump
Product Specification
24VDC Voltage; 1/4" NPTF Thread Size; 19:1 Ratio; 60LB Capacity
Long Description
Pump; 24VDC Voltage; 1/4" NPTF Thread Size; 19:1 Ratio; 60LB Capacity