https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092860-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTF8aW1hZ2UvanBlZ3xhRFpoTDJneU55OHhNREEzTmpVNE56YzFNelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNE5qQmZNekF3V0RNd01DNXFjR2N8YjViYTRjMjkwNzdkOGI5MTRkMWQ2ZGMyMTc2ZDJmYmUwY2ViNGE0YmQ1NmI1Y2FhOGFhNGZhMmEyNWFjNjEwYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092860-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTF8aW1hZ2UvanBlZ3xhRFpoTDJneU55OHhNREEzTmpVNE56YzFNelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNE5qQmZNekF3V0RNd01DNXFjR2N8YjViYTRjMjkwNzdkOGI5MTRkMWQ2ZGMyMTc2ZDJmYmUwY2ViNGE0YmQ1NmI1Y2FhOGFhNGZhMmEyNWFjNjEwYQ
FINISH THOMPSON PUMP
FINISH THOMPSON PUMP
AC4STS1V300B015C05
FINISH THOMPSON PUMP FINISH THOMPSON PUMP
Description
AC4STS1V300B015C05 CENTRIFUGAL PUMP ; FTI MODEL 1/3 HP 115/230V 1PH 60HZ
Centrifugal Pump; 1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 3450RPM Speed; 3/4" NPT X 1/2" BSP; 59' Head; 3" Impeller; 100PSI Maximum Pressure; 300 Degree F Maximum Operating Temperature; 316 Stainless Steel Material; FKM O-Ring; 56C Enclosure Motor
Part #
AC4STS1V300B015C05
BDI #
25092860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/AC4STS1V300B015C05/p/25092860
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151503
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.70.10.00
Noun
Pump
Keyword String
Centrifugal
Manufacturer URL
https://www.finishthompson.com
Product Detail
Centrifugal Pump
Product Specification
1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 3450RPM Speed; 3/4" NPT X 1/2" BSP; 59' Head; 3" Impeller; 100PSI Maximum Pressure; 300 Degree F Maximum Operating Temperature; 316 Stainless Steel Material; FKM O-Ring; 56C Enclosure Motor
Long Description
Centrifugal Pump; 1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 3450RPM Speed; 3/4" NPT X 1/2" BSP; 59' Head; 3" Impeller; 100PSI Maximum Pressure; 300 Degree F Maximum Operating Temperature; 316 Stainless Steel Material; FKM O-Ring; 56C Enclosure Motor

