https://www.bdiexpress.com/medias/MFRORSPUMPXX-27886174-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjV8aW1hZ2UvanBlZ3xhREl3TDJnMU5pOHhNRFkwTlRJM01UWTBNakUwTWk5TlJsSlBVbE5RVlUxUVdGaGZNamM0T0RZeE56UmZNekF3ZURNd01DNXFjR2N8N2EwZDRlMmRkODkyNzNlNGZhM2Q5OGI5NzY3YjkxYmI0NGEwMDM4NTVkNjdiYmQyZjJmNjEwNDQyNjkxNTg3OQ
FILL-RITE
FILL-RITE
FR1210H
FILL-RITE FILL-RITE
Description
FR1210H FUEL TRANSFER PUMP ; 1/4 HP 12 VDC 15GPM 12FT
Fuel Transfer Pump; Designated Fluid Biodiesel up to B20; Diesel; E15; Gasoline; Kerosene; Flow 15 GPM; Housing Material Cast Iron; Include 3/4" X 12' Hose with Static Ground Wire; 3/4" Cast Aluminum Manual Nozzle; 18' Cable; 1" Inlet Size; 12" Length; Nozzle Type Manual; 3/4" Outlet Size; Seal Material ceramic; Carbon; Type Heavy Duty 1200 Series; Voltage 12 VDC; 9" Width
Part #
FR1210H
BDI #
27886174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/FR1210H/p/27886174
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151532
Weight / Kilogram
0
Product Group - BDI
F02272
Noun
Pump
Keyword String
Fuel Transfer
Manufacturer URL
https://www.tuthill.com
Product Detail
Fuel Transfer Pump
Product Specification
Designated Fluid Biodiesel up to B20; Diesel; E15; Gasoline; Kerosene; Flow 15 GPM; Housing Material Cast Iron
Long Description
Fuel Transfer Pump; Designated Fluid Biodiesel up to B20; Diesel; E15; Gasoline; Kerosene; Flow 15 GPM; Housing Material Cast Iron; Include 3/4" X 12' Hose with Static Ground Wire; 3/4" Cast Aluminum Manual Nozzle; 18' Cable; 1" Inlet Size; 12" Length; Nozzle Type Manual; 3/4" Outlet Size; Seal Material ceramic; Carbon; Type Heavy Duty 1200 Series; Voltage 12 VDC; 9" Width