https://www.bdiexpress.com/medias/INDXXXXXXXXX-25112210-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUxOTh8aW1hZ2UvanBlZ3xhRE0zTDJnM05TOHhNREEzTmpVNU1UVXlNVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRJeU1UQmZNekF3V0RNd01DNXFjR2N8ZmQyNzZmNTUyYjQxY2VhYWUxZDAxZWJjYWRkYjVkYjk3MjRkN2ZjNWY2MjA3ZWUyZTcyNjQ4ZDE3MjBhNDNiNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25112210-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUxOTh8aW1hZ2UvanBlZ3xhRE0zTDJnM05TOHhNREEzTmpVNU1UVXlNVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRJeU1UQmZNekF3V0RNd01DNXFjR2N8ZmQyNzZmNTUyYjQxY2VhYWUxZDAxZWJjYWRkYjVkYjk3MjRkN2ZjNWY2MjA3ZWUyZTcyNjQ4ZDE3MjBhNDNiNA
FILL-RITE
FILL-RITE
FR610H
FILL-RITE FILL-RITE
Description
FR610H 115VAC PUMP W/ NOZZLE & HOSE ; 15GPM 1/6HP 3/4IN X 12FT
Fuel Transfer Pump; 1" MNPT Inlet Size; 3/4" FNPT Outlet Size; 1/6HP Power; 115VAC Voltage; 2600RPM Speed; 15GPM Flowrate; Cast Iron Housing Material; Rotary Vane; Aluminum Nozzle Material; 9" Width; 12" Length; 9" Height
Part #
FR610H
BDI #
25112210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/FR610H/p/25112210
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151532
Weight / Kilogram
0
Product Group - BDI
F02272
Noun
Pump
Keyword String
Fuel Transfer
Manufacturer URL
https://www.fillrite.com
Product Detail
Fuel Transfer Pump
Product Specification
1" MNPT Inlet Size; 3/4" FNPT Outlet Size; 1/6HP Power; 115VAC Voltage; 2600RPM Speed; 15GPM Flowrate; Cast Iron Housing Material; Rotary Vane; Aluminum Nozzle Material; 9" Width; 12" Length; 9" Height
Long Description
Fuel Transfer Pump; 1" MNPT Inlet Size; 3/4" FNPT Outlet Size; 1/6HP Power; 115VAC Voltage; 2600RPM Speed; 15GPM Flowrate; Cast Iron Housing Material; Rotary Vane; Aluminum Nozzle Material; 9" Width; 12" Length; 9" Height

