https://www.bdiexpress.com/medias/INDXXXXXXXXX-25088155-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MjR8aW1hZ2UvanBlZ3xhRGN6TDJobE1DOHhNREEzTmpRd016azFOemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RneE5UVmZNekF3V0RNd01DNXFjR2N8NWVmNjNhNTY4YmY2YzZlZTk0OWFhODEwZDc5ZjMwMTFmMzIxZTE0OTJmNTJkMmZiMjU5ODE2Mzg3OTVjMDMyZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25088155-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MjR8aW1hZ2UvanBlZ3xhRGN6TDJobE1DOHhNREEzTmpRd016azFOemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RneE5UVmZNekF3V0RNd01DNXFjR2N8NWVmNjNhNTY4YmY2YzZlZTk0OWFhODEwZDc5ZjMwMTFmMzIxZTE0OTJmNTJkMmZiMjU5ODE2Mzg3OTVjMDMyZQ
FILL-RITE
FILL-RITE
FR701V
FILL-RITE FILL-RITE
Description
FR701V FUEL TRANSFER PUMP ; 115VAC GAS W/METER
Fuel Transfer Pump; 1-1/4" MNPT Inlet Size; 3/4" FNPT Outlet Size; 1/3HP Power; 115VAC Voltage; 1725RPM Speed; 20GPM Flowrate; Cast Iron Housing Material; Rotary Vane; Aluminum Nozzle Material; 12" Width; 15" Length; 16" Height
Part #
FR701V
BDI #
25088155
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/FR701V/p/25088155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151532
Weight / Kilogram
0
Product Group - BDI
F02272
Noun
Pump
Keyword String
Fuel Transfer
Manufacturer URL
https://www.fillrite.com
Product Detail
Fuel Transfer Pump
Product Specification
1-1/4" MNPT Inlet Size; 3/4" FNPT Outlet Size; 1/3HP Power; 115VAC Voltage; 1725RPM Speed; 20GPM Flowrate; Cast Iron Housing Material; Rotary Vane; Aluminum Nozzle Material; 12" Width; 15" Length; 16" Height
Long Description
Fuel Transfer Pump; 1-1/4" MNPT Inlet Size; 3/4" FNPT Outlet Size; 1/3HP Power; 115VAC Voltage; 1725RPM Speed; 20GPM Flowrate; Cast Iron Housing Material; Rotary Vane; Aluminum Nozzle Material; 12" Width; 15" Length; 16" Height

