https://www.bdiexpress.com/medias/INDXXXXXXXXX-17897982-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2M3xpbWFnZS9qcGVnfGFHSTBMMmcyTkM4eE1EYzJOamN5TVRnM05UazVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzRPVGM1T0RKZk16QXdlRE13TUM1cWNHY3w5NTgxMTU2ODJmNDAwMzM4NWIzMjU3ZWJlNjc2NWNlZmIyNTU2NmZmZWQ0YThhOTgxMTcxNzI2NzhhZmFiZTQ0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17897982-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2M3xpbWFnZS9qcGVnfGFHSTBMMmcyTkM4eE1EYzJOamN5TVRnM05UazVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzRPVGM1T0RKZk16QXdlRE13TUM1cWNHY3w5NTgxMTU2ODJmNDAwMzM4NWIzMjU3ZWJlNjc2NWNlZmIyNTU2NmZmZWQ0YThhOTgxMTcxNzI2NzhhZmFiZTQ0
ENERPAC
ENERPAC
P-391
ENERPAC ENERPAC
Description
P-391 HYDRAULIC HAND PUMP ; SINGLE-SPEED
Manual Pump; Single Speed; Lightweight Hydraulic Hand; 55 In3 Usable Oil
Part #
P391
BDI #
17897982
Details
1484.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/P-391/p/17897982
Your Price
$ 1,484.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151533
Weight / Kilogram
4.399
EAN
0662005107063
Product Group - BDI
F02272
Noun
Pump
Keyword String
Manual
Weight / LBS
9
Product Detail
Manual Pump
Product Specification
Manual Pump; Single Speed; Lightweight Hydraulic Hand; 55 In3 Usable Oil
Long Description
Manual Pump; Single Speed; Lightweight Hydraulic Hand; 55 In3 Usable Oil
