

VICKERS
VICKERS
PVB29RS20CM11 REMAN
VICKERS VICKERS
Description
PVB29RS20CM11 REMAN ; PUMP REMANUFACTURED
Pump; Hydraulic Piston Pressure Compensator Range-250 to 1500 PSI Displacement-3.76 In3/R Input Rotation-Right Hand Rotation Maximum Continuous Torque-159 N-M
Part #
PVB29RS20CM11 REMAN
BDI #
21468551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/PVB29RS20CM11-REMAN/p/21468551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151533
Weight / Kilogram
0
Product Group - BDI
F02272
Noun
Pump
Product Detail
Pump
Product Specification
Pump; Hydraulic Piston Pressure Compensator Range-250 to 1500 PSI Displacement-3.76 In3/R Input Rotation-Right Hand Rotation Maximum Continuous Torque-159 N-M
Long Description
Pump; Hydraulic Piston Pressure Compensator Range-250 to 1500 PSI Displacement-3.76 In3/R Input Rotation-Right Hand Rotation Maximum Continuous Torque-159 N-M