https://www.bdiexpress.com/medias/MFRDVCXXXXXX-R11-013RG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzMHxpbWFnZS9qcGVnfGFERm1MMmhrTkM4eE1EazNOREkwTURBM09Ua3dNaTlOUmxKRVZrTllXRmhZV0ZoZlVqRXhYekF4TTFKSFh6TXdNSGd6TURBdWFuQm58MzE4OTBlYTk4N2M0YmI1ZDJkZDc1OWYzNzNiOWE2MjYwYmUyNjkyM2M2NjlmMzRjYmRhZTRlNTI1MGFiODBiNQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-R11-013RG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzMHxpbWFnZS9qcGVnfGFERm1MMmhrTkM4eE1EazNOREkwTURBM09Ua3dNaTlOUmxKRVZrTllXRmhZV0ZoZlVqRXhYekF4TTFKSFh6TXdNSGd6TURBdWFuQm58MzE4OTBlYTk4N2M0YmI1ZDJkZDc1OWYzNzNiOWE2MjYwYmUyNjkyM2M2NjlmMzRjYmRhZTRlNTI1MGFiODBiNQ
DIXON VALVE
DIXON VALVE
R11-061RG
DIXON VALVE DIXON VALVE
Description
R11-061RG GENERAL REGULATOR ; 1/2" W/GC620 GAUGE
Regulator; 260 CFM Flow; 400 PSI Inlet Pressure; 175 Deg F Maximum Temperature; 1/2" Port; 5 To 125 PSI Pressure Range; General Purpose Regulator Type
Part #
R11-061RG
BDI #
19328810
Details
814.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/R11-061RG/p/19328810
Your Price
$ 814.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
1.069
Product Group - BDI
F02170
Noun
Regulator
Manufacturer URL
https://dixonvalve.com
Product Detail
Regulator
Product Specification
260 CFM Flow; 400 PSI Inlet Pressure; 175 Deg F Maximum Temperature; 1/2" Port; 5 To 125 PSI Pressure Range; General Purpose Regulator Type
Long Description
Regulator; 260 CFM Flow; 400 PSI Inlet Pressure; 175 Deg F Maximum Temperature; 1/2" Port; 5 To 125 PSI Pressure Range; General Purpose Regulator Type

