https://www.bdiexpress.com/medias/MFRDVCXXXXXX-R16-02RG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMHxpbWFnZS9qcGVnfGFHWmhMMmd3WXk4eE1EazNOVEl5TmpFMk56TXlOaTlOUmxKRVZrTllXRmhZV0ZoZlVqRTJYekF5VWtkZk16QXdlRE13TUM1cWNHY3wzMmNjZjRhN2UxNTU2MGY5YzcyYmZjNTRlNTBiODc2NTA3Y2U3MTZiNzExMDkxZTJjZWYyOTdhNDMzMzAzYzli
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-R16-02RG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMHxpbWFnZS9qcGVnfGFHWmhMMmd3WXk4eE1EazNOVEl5TmpFMk56TXlOaTlOUmxKRVZrTllXRmhZV0ZoZlVqRTJYekF5VWtkZk16QXdlRE13TUM1cWNHY3wzMmNjZjRhN2UxNTU2MGY5YzcyYmZjNTRlNTBiODc2NTA3Y2U3MTZiNzExMDkxZTJjZWYyOTdhNDMzMzAzYzli
DIXON VALVE
DIXON VALVE
R16-04RG
DIXON VALVE DIXON VALVE
Description
R16-04RG COMPACT REGULATOR ; 1/2" W/GAUGE 88.0 SCFM
Regulator; 88.0 CFM Flow; Compact Size; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; 32 To 150 Deg F Temperature Range
Part #
R16-04RG
BDI #
17286219
Details
314.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/R16-04RG/p/17286219
Your Price
$ 314.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.799
Product Group - BDI
F02170
Noun
Regulator
Manufacturer URL
https://dixonvalve.com
Product Detail
Regulator
Product Specification
88.0 CFM Flow; Compact Size; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; 32 To 150 Deg F Temperature Range
Long Description
Regulator; 88.0 CFM Flow; Compact Size; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; 32 To 150 Deg F Temperature Range

