

AVENTICS
AVENTICS
R432006738
AVENTICS AVENTICS
Description
R432006738 MINI PNEUMATIC CYLINDER ; DOUBLE ACTING REAR PIVOT MOUNT
Pneumatic Cylinder; Round Body; Double Acting; 1-1/16" Bore; 3" Stroke; 5/16"-24 Male UNF-2A Rod Thread; 250PSI Maximum Pressure; Rear Pivot Mount; Single Rod; 304 Stainless Steel Body; Non Repairable; 10 to 165 Degree F Operating Temperature
Part #
R432006738
BDI #
21543740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/R432006738/p/21543740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.aventics.com
Product Detail
Pneumatic Cylinder
Product Specification
Round Body; Double Acting; 1-1/16" Bore; 3" Stroke; 5/16"-24 Male UNF-2A Rod Thread; 250PSI Maximum Pressure; Rear Pivot Mount; Single Rod; 304 Stainless Steel Body; Non Repairable; 10 to 165 Degree F Operating Temperature
Long Description
Pneumatic Cylinder; Round Body; Double Acting; 1-1/16" Bore; 3" Stroke; 5/16"-24 Male UNF-2A Rod Thread; 250PSI Maximum Pressure; Rear Pivot Mount; Single Rod; 304 Stainless Steel Body; Non Repairable; 10 to 165 Degree F Operating Temperature