DIXON VALVE
DIXON VALVE
RH200EZ
DIXON VALVE DIXON VALVE
Description
RH200EZ CAM AND GROOVE DUST CAP ; 2" 316 STAINLESS STEEL
Dust Cap; 316 Stainless Steel Material; 2" Size; Nitrile Rubber Seal
Part #
RH200EZ
BDI #
17286357
Details
371.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/RH200EZ/p/17286357
Your Price
$ 371.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.803
Product Group - BDI
F02172
Noun
Cap
Keyword String
Dust
Manufacturer URL
https://dixonvalve.com
Product Detail
Dust Cap
Product Specification
316 Stainless Steel Material; 2" Size; Nitrile Rubber Seal
Long Description
Dust Cap; 316 Stainless Steel Material; 2" Size; Nitrile Rubber Seal

