https://www.bdiexpress.com/medias/MFRCMCKXXXXX-SPA6415-24-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTh8aW1hZ2UvanBlZ3xhR1ExTDJnNVlTOHhNRGMyTkRjNU1qTTVOemcxTkM5TlJsSkRUVU5MV0ZoWVdGaGZVMUJCTmpReE5WOHlORjh6TURCNE16QXdMbXB3Wnd8NjlkMjk1NDQwMTQzOWQzNDljOTQ3ZmQyZTMyZDUxZDNjNTM1YzhjNzM5MGI3ZWNmYzIxN2ZkYzIwMGNmZjJkYw
https://www.bdiexpress.com/medias/MFRCMCKXXXXX-SPA6415-24-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTh8aW1hZ2UvanBlZ3xhR1ExTDJnNVlTOHhNRGMyTkRjNU1qTTVOemcxTkM5TlJsSkRUVU5MV0ZoWVdGaGZVMUJCTmpReE5WOHlORjh6TURCNE16QXdMbXB3Wnd8NjlkMjk1NDQwMTQzOWQzNDljOTQ3ZmQyZTMyZDUxZDNjNTM1YzhjNzM5MGI3ZWNmYzIxN2ZkYzIwMGNmZjJkYw
DUFF-NORTON
DUFF-NORTON
SPA6415-24
DUFF-NORTON DUFF-NORTON
Description
SPA6415-24 LINEAR ACTUATOR ; 115VAC 6.5A 60HZ 24IN STROKE LG
Linear Actuator; 115VAC Voltage; 1500LB Load Capacity; 24" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection
Part #
SPA6415-24
BDI #
19083832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/SPA6415-24/p/19083832
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
17.706
Product Group - BDI
A03142
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.cmco.com
Product Detail
Linear Actuator
Product Specification
115VAC Voltage; 1500LB Load Capacity; 24" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection
Long Description
Linear Actuator; 115VAC Voltage; 1500LB Load Capacity; 24" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection
