https://www.bdiexpress.com/medias/INDXXXXXXXXX-25791334-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDF8aW1hZ2UvanBlZ3xhRE01TDJnNU1TOHhNRE0yTXpVMk9URXhNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalUzT1RFek16UmZNekF3ZURNd01DNXFjR2N8MDQ3NTJlZWY3MmM0OGE3NjZiZWMwYzc2MTBkNjA5MTZiZGEzMzNjMjdhMmNlYThmNGUwYzA3NGU0MTkwZDZmOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25791334-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDF8aW1hZ2UvanBlZ3xhRE01TDJnNU1TOHhNRE0yTXpVMk9URXhNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalUzT1RFek16UmZNekF3ZURNd01DNXFjR2N8MDQ3NTJlZWY3MmM0OGE3NjZiZWMwYzc2MTBkNjA5MTZiZGEzMzNjMjdhMmNlYThmNGUwYzA3NGU0MTkwZDZmOA
SMC
SMC
SS5Y5-10S0-06US-C6
SMC SMC
Description
SS5Y5-10S0-06US-C6 MANIFOLD BASE ; 6 STATION
Valve Manifold; 6 Station; Side Ported; U Sides Port Entry; 6MM Straight One Touch Fitting; Internal Pilot; Direct Mounting; For SY5000 Series Solenoid Valve
Part #
SS5Y5-10S0-06US-C6
BDI #
25791334
Details
413.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/SS5Y5-10S0-06US-C6/p/25791334
Your Price
$ 413.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8481.40.00.00
Noun
Manifold
Keyword String
Valve
Manufacturer URL
https://www.smcpneumatics.com
Product Detail
Valve Manifold
Product Specification
6 Station; Side Ported; U Sides Port Entry; 6MM Straight One Touch Fitting; Internal Pilot; Direct Mounting
Long Description
Valve Manifold; 6 Station; Side Ported; U Sides Port Entry; 6MM Straight One Touch Fitting; Internal Pilot; Direct Mounting; For SY5000 Series Solenoid Valve

