25154045
Fluid Power
CAMLOC FASTENERS
CAMLOC FASTENERS
SXV8060600110261
CAMLOC FASTENERS CAMLOC FASTENERS
Description
SXV8060600110261 GAS SPRING ; 18MM SIZE 100MM STROKE STAINLESS STEEL
Gas Spring; 8MM Rod Diameter; 18MM Tube Diameter; 100MM Stroke; 43330MM Extended Length; 650N Force; Stainless Steel Material
Part #
SXV8060600110261
BDI #
25154045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/SXV8060600110261/p/25154045
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25172011
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8708.80.00.00
Noun
Spring
Keyword String
Gas
Manufacturer URL
https://camloc.com
Product Detail
Gas Spring
Product Specification
8MM Rod Diameter; 18MM Tube Diameter; 100MM Stroke; 43330MM Extended Length; 650N Force; Stainless Steel Material
Long Description
Gas Spring; 8MM Rod Diameter; 18MM Tube Diameter; 100MM Stroke; 43330MM Extended Length; 650N Force; Stainless Steel Material
