21566729
Fluid Power
BIMBA
BIMBA
TE-091.5-D
BIMBA BIMBA
Description
TE-091.5-LINEAR THRUSTER ; 1-1/16IN BORE 1-1/2IN STROKE
Linear Actuator; Thruster; 1-1/16" Bore; 1-1/2" Stroke Length; Dowel Pin Hole; 250PSI Pressure; Low Breakaway Friction; Stainless Steel Shaft; Clear Anodized Aluminum; Plastic Composite Guide Shaft Bearing; -25 to 95 Degree C Temperature
Part #
TE-091.5-D
BDI #
21566729
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/TE-091-5-D/p/21566729
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
1.55
Product Group - BDI
A03142
Noun
Actuator
Keyword String
Linear
Product Detail
Linear Actuator
Product Specification
Thruster; 1-1/16" Bore; 1-1/2" Stroke Length; Dowel Pin Hole; 250PSI Pressure; Low Breakaway Friction; Stainless Steel Shaft; Clear Anodized Aluminum; Plastic Composite Guide Shaft Bearing; -25 to 95 Degree C Temperature
Long Description
Linear Actuator; Thruster; 1-1/16" Bore; 1-1/2" Stroke Length; Dowel Pin Hole; 250PSI Pressure; Low Breakaway Friction; Stainless Steel Shaft; Clear Anodized Aluminum; Plastic Composite Guide Shaft Bearing; -25 to 95 Degree C Temperature


