https://www.bdiexpress.com/medias/INDSMCCYLXXX-23677289-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5MHxpbWFnZS9qcGVnfGFEQXhMMmhqTVM4eE1EYzNNREV5TURrek16UXdOaTlKVGtSVFRVTkRXVXhZV0ZoZk1qTTJOemN5T0RsZk16QXdlRE13TUM1cWNHY3wyNjA4OTkzMjIyZmJhNTMwNmUzNzBjNzVhOWZmMzg0NThmOTNlYWI3ZjczMTc5MjAxZjk3MmI4ODljZDYwOTk5
https://www.bdiexpress.com/medias/INDSMCCYLXXX-23677289-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5MHxpbWFnZS9qcGVnfGFEQXhMMmhqTVM4eE1EYzNNREV5TURrek16UXdOaTlKVGtSVFRVTkRXVXhZV0ZoZk1qTTJOemN5T0RsZk16QXdlRE13TUM1cWNHY3wyNjA4OTkzMjIyZmJhNTMwNmUzNzBjNzVhOWZmMzg0NThmOTNlYWI3ZjczMTc5MjAxZjk3MmI4ODljZDYwOTk5
SMC
SMC
US19987
SMC SMC
Description
US19987 PNEUMATIC CYLINDER ; NCA1 STYLE 2IN BORE
Pneumatic Cylinder; Single Acting; 2" Bore; Single Threaded Rod; NCA1 Series; 250PSI Maximum Operating Pressure; Aluminum Body; Cushion Both Ends; Air Fluid; 40 to 140 Degree F Temperature
Part #
US19987
BDI #
23677289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/US19987/p/23677289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Product Detail
Pneumatic Cylinder
Product Specification
Single Acting; 2" Bore; Single Threaded Rod; NCA1 Series; 250PSI Maximum Operating Pressure; Aluminum Body; Cushion Both Ends; Air Fluid; 40 to 140 Degree F Temperature
Long Description
Pneumatic Cylinder; Single Acting; 2" Bore; Single Threaded Rod; NCA1 Series; 250PSI Maximum Operating Pressure; Aluminum Body; Cushion Both Ends; Air Fluid; 40 to 140 Degree F Temperature
