https://www.bdiexpress.com/medias/INDORSAPR023-409-VDV526-052-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjh8aW1hZ2UvanBlZ3xhR1pqTDJnM05pOHhNRFE1TmpZeU1USTRNVE14TUM5SlRrUlBVbE5CVUZJd01qTmZOREE1WDFaRVZqVXlObDh3TlRKZk16QXdlRE13TUM1cWNHY3xhNjM1N2MzNTIxY2VhMTIwZWRmMGE4MDZiZmZjMWZhYmM5MDUxNGM1NTZiY2M0OGM0N2FmYmRhZmEyOTdkZmNi
https://www.bdiexpress.com/medias/INDORSAPR023-409-VDV526-052-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjh8aW1hZ2UvanBlZ3xhR1pqTDJnM05pOHhNRFE1TmpZeU1USTRNVE14TUM5SlRrUlBVbE5CVUZJd01qTmZOREE1WDFaRVZqVXlObDh3TlRKZk16QXdlRE13TUM1cWNHY3xhNjM1N2MzNTIxY2VhMTIwZWRmMGE4MDZiZmZjMWZhYmM5MDUxNGM1NTZiY2M0OGM0N2FmYmRhZmEyOTdkZmNi
KLEIN TOOLS
KLEIN TOOLS
VDV526-052
KLEIN TOOLS KLEIN TOOLS
Description
VDV526-052 ; POR LAN SCOUT JR. TESTER
Clamp Meter; Continuity Testing Function; 4.609" Nominal Height; 9.5" Nominal Length; 6-LR44 Number of Batteries; Cordless Power Source; 2.297" Nominal Width; Includes Batteries
Part #
VDV526-052
BDI #
20091826
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/VDV526-052/p/20091826
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
EAN
0092644580840
Product Group - BDI
E02230
Noun
Meter
Keyword String
Clamp
Manufacturer URL
https://www.kleintools.com
Manufacturer Item Number
409-VDV526-052
Product Detail
Clamp Meter
Product Specification
Continuity Testing Function; 4.609" Nominal Height; 9.5" Nominal Length; 6-LR44 Number of Batteries; Cordless Power Source; 2.297" Nominal Width
Long Description
Clamp Meter; Continuity Testing Function; 4.609" Nominal Height; 9.5" Nominal Length; 6-LR44 Number of Batteries; Cordless Power Source; 2.297" Nominal Width; Includes Batteries

