PARKER
PARKER
07S353B
PARKER PARKER
Description
07S353B ; 3 - 1/2" PORT VOLTAGE 53 - 120/60 HZ
Solenoid Valve; Single Solenoid; 2 Way; 2 Position; 1/2" FNPT Port; 120VAC at 60HZ Voltage; 3 Port; Soft Start; Quick Dump; Air Pilot; Spring Return; 30 to 145PSI Operating Pressure; Aluminum Body; 5.7Cv Flow; 07S Series; 40 to 120 Degree F Temperature
Part #
07S353B
BDI #
21466440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/07S353B/p/21466440
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.96
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.parker.com
Weight / LBS
3.75
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 2 Way; 2 Position; 1/2" FNPT Port; 120VAC at 60HZ Voltage; 3 Port; Soft Start; Quick Dump; Air Pilot; Spring Return; 30 to 145PSI Operating Pressure; Aluminum Body; 5.7Cv Flow; 07S Series; 40 to 120 Degree F Temperature
Long Description
Solenoid Valve; Single Solenoid; 2 Way; 2 Position; 1/2" FNPT Port; 120VAC at 60HZ Voltage; 3 Port; Soft Start; Quick Dump; Air Pilot; Spring Return; 30 to 145PSI Operating Pressure; Aluminum Body; 5.7Cv Flow; 07S Series; 40 to 120 Degree F Temperature


