Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

940001 https://www.bdiexpress.com/medias/INDXXXREGLTR-462768-300x300.jpg?context=bWFzdGVyfHJvb3R8NDczNHxpbWFnZS9qcGVnfGFHUmpMMmcwT0M4eE1EYzJPRGt3TXpjek16STNPQzlKVGtSWVdGaFNSVWRNVkZKZk5EWXlOelk0WHpNd01IZ3pNREF1YW5CbnxkMTY0YjM1NWU2NGEzNzc1Y2JlNTQ5Mjk0MDdmOWJhNTRmM2YzNDA2MGFhYmExNDZhNmVlZGMxYWFkZDM5OWJl
462768 Valves And Controls 

NEXEN NEXEN

940001

Description

940001 AIR REGULATOR ; 0-125 PSI 0.25" NPT

Pressure Regulator; 0 to 125PSI Pressure Range; 1/4" NPT Port

Part #

940001

BDI #
462768

Details

282.83 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 282.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
41112404
Weight / Kilogram
0.409
EAN
0662284167611
Product Group - BDI
F02352
Harmonized Tariff Code
9032.81.00.60
Noun
Regulator
Keyword String
Pressure
Manufacturer URL
https://www.nexengroup.com
Product Detail
Pressure Regulator
Product Specification
0 to 125PSI Pressure Range; 1/4" NPT Port
Long Description
Pressure Regulator; 0 to 125PSI Pressure Range; 1/4" NPT Port