Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

949002 https://www.bdiexpress.com/medias/INDXXXVALVEX-462804-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyNnxpbWFnZS9qcGVnfGFEY3hMMmhpTVM4eE1EYzJPREExTXpRd016WTNPQzlKVGtSWVdGaFdRVXhXUlZoZk5EWXlPREEwWHpNd01IZ3pNREF1YW5CbnxiOTNiNDIzYWU5NzlmNzA3ZDYwODQ4MGY5MTY0ZjdmODNkYTk3Njk4MDllZTkwYmQ1OTkwYTMxZTlmNDA0NzJk
462804 Valves And Controls 

NEXEN NEXEN

949002

Description

949002 CONTROL VALVE ; 0.25 120/60 3-WAY

Solenoid Valve; Single Solenoid; 3 Way; 2 Position; 1/4" FNPT Port; 120VAC at 50/60HZ Voltage; 0 to 150PSI Operating Pressure; 0.055Cv Flow; 6W Power; Inline Mounting; 0 to 104 Degree F Temperature

Part #

949002

BDI #
462804

Details

315.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 315.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.273
EAN
0662284167956
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
0.6
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3 Way; 2 Position; 1/4" FNPT Port; 120VAC at 50/60HZ Voltage; 0 to 150PSI Operating Pressure; 0.055Cv Flow; 6W Power; Inline Mounting; 0 to 104 Degree F Temperature
Long Description
Solenoid Valve; Single Solenoid; 3 Way; 2 Position; 1/4" FNPT Port; 120VAC at 50/60HZ Voltage; 0 to 150PSI Operating Pressure; 0.055Cv Flow; 6W Power; Inline Mounting; 0 to 104 Degree F Temperature