https://www.bdiexpress.com/medias/INDSMCSPCTRL-17828891-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE0MXxpbWFnZS9qcGVnfGFHSTJMMmhtTWk4eE1EYzJPVFEwT0RBME1qVXlOaTlKVGtSVFRVTlRVRU5VVWt4Zk1UYzRNamc0T1RGZk16QXdlRE13TUM1cWNHY3w2YzYwZTczMzc5MTcyZjZjNzUyNjBkODkyNTY0YzY0MTU4Mjk2NmMwM2FhMGJmOTczZGI2NGFkNTUxMzk2MWRh
https://www.bdiexpress.com/medias/INDSMCSPCTRL-17828891-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE0MXxpbWFnZS9qcGVnfGFHSTJMMmhtTWk4eE1EYzJPVFEwT0RBME1qVXlOaTlKVGtSVFRVTlRVRU5VVWt4Zk1UYzRNamc0T1RGZk16QXdlRE13TUM1cWNHY3w2YzYwZTczMzc5MTcyZjZjNzUyNjBkODkyNTY0YzY0MTU4Mjk2NmMwM2FhMGJmOTczZGI2NGFkNTUxMzk2MWRh
SMC
SMC
AS1201FS-M5-06
SMC SMC
Description
AS1201FS-M5-06 ; SPEED CONTROLLER W/ SCALE
Speed Controller; Elbow; M5 Body Size; M5 X 0.8 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With Indicator and One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Light Gray Release Button; Air Fluid
Part #
AS1201FS-M5-06
BDI #
17828891
Details
22.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/AS1201FS-M5-06/p/17828891
Your Price
$ 22.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.011
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.15
Noun
Valve
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.01764
Product Detail
Speed Controller
Product Specification
Elbow; M5 Body Size; M5 X 0.8 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With Indicator and One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Light Gray Release Button; Air Fluid
Long Description
Speed Controller; Elbow; M5 Body Size; M5 X 0.8 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With Indicator and One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Light Gray Release Button; Air Fluid
