https://www.bdiexpress.com/medias/INDSMCSPCTRL-17829168-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3OTF8aW1hZ2UvanBlZ3xhREk1TDJnNVlTODVPRGMxTmpnNE56RTRNelkyTDBsT1JGTk5RMU5RUTFSU1RGOHhOemd5T1RFMk9GOHpNREJZTXpBd0xtcHdad3w1ZGVlMTk5MzkwMTYwOWRhY2ViNDBjMGNhZmMzOTc4MzhkMGQwYzk5ZGVjYTQ0ZDIzOTAxOTI0MjYyMzdkMzUx
https://www.bdiexpress.com/medias/INDSMCSPCTRL-17829168-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3OTF8aW1hZ2UvanBlZ3xhREk1TDJnNVlTODVPRGMxTmpnNE56RTRNelkyTDBsT1JGTk5RMU5RUTFSU1RGOHhOemd5T1RFMk9GOHpNREJZTXpBd0xtcHdad3w1ZGVlMTk5MzkwMTYwOWRhY2ViNDBjMGNhZmMzOTc4MzhkMGQwYzk5ZGVjYTQ0ZDIzOTAxOTI0MjYyMzdkMzUx
SMC
SMC
AS2201F-01-06A
SMC SMC
Description
AS2201F-01-06A ; SPEED CONTROLLER W/ FITTING
Speed Controller; Elbow; 1/8" Body Size; R1/8 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Push-Lock Type; Light Gray Release Button; Air Fluid
Part #
AS2201F-01-06A
BDI #
17829168
Details
20.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/AS2201F-01-06A/p/17829168
Your Price
$ 20.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.042
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.15
Noun
Valve
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.02205
Product Detail
Speed Controller
Product Specification
Elbow; 1/8" Body Size; R1/8 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Push-Lock Type; Light Gray Release Button; Air Fluid
Long Description
Speed Controller; Elbow; 1/8" Body Size; R1/8 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Push-Lock Type; Light Gray Release Button; Air Fluid

