https://www.bdiexpress.com/medias/INDSMCSPCTRL-17829226-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5NXxpbWFnZS9qcGVnfGFHUXlMMmcwTmk4eE1EYzJPRGM1TWpZME9UYzFPQzlKVGtSVFRVTlRVRU5VVWt4Zk1UYzRNamt5TWpaZk16QXdlRE13TUM1cWNHY3w1MDQyOTk1MDM2NjM0YjU5NjAzY2FlZWUwODJkY2JjNWQ2ZTg2ZGM2YWY2M2M2MGMyZTQwZDYxMzM0YzZhYzEx
https://www.bdiexpress.com/medias/INDSMCSPCTRL-17829226-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5NXxpbWFnZS9qcGVnfGFHUXlMMmcwTmk4eE1EYzJPRGM1TWpZME9UYzFPQzlKVGtSVFRVTlRVRU5VVWt4Zk1UYzRNamt5TWpaZk16QXdlRE13TUM1cWNHY3w1MDQyOTk1MDM2NjM0YjU5NjAzY2FlZWUwODJkY2JjNWQ2ZTg2ZGM2YWY2M2M2MGMyZTQwZDYxMzM0YzZhYzEx
SMC
SMC
AS2201F-02-06SA
SMC SMC
Description
AS2201F-02-06SA ; SPEED CONTROLLER W/ FITTING
Speed Controller; Elbow; 1/4" Body Size; R1/4 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Push-Lock Type; With Thread Sealant; Light Gray Release Button; Air Fluid
Part #
AS2201F-02-06SA
BDI #
17829226
Details
22.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/AS2201F-02-06SA/p/17829226
Your Price
$ 22.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.024
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.15
Noun
Valve
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.04189
Product Detail
Speed Controller
Product Specification
Elbow; 1/4" Body Size; R1/4 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Push-Lock Type; With Thread Sealant; Light Gray Release Button; Air Fluid
Long Description
Speed Controller; Elbow; 1/4" Body Size; R1/4 Port Size; 6MM Tube Outside Diameter; Polybutylene and Brass; With One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; Push-Lock Type; With Thread Sealant; Light Gray Release Button; Air Fluid
