https://www.bdiexpress.com/medias/MFRDVCXXXXXX-B5107V200CC-A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzN3xpbWFnZS9qcGVnfGFETXpMMmd5T0M4eE1EazNNemN5TVRBek5EYzRNaTlOUmxKRVZrTllXRmhZV0ZoZlFqVXhNRGRXTWpBd1EwTmZRVjh6TURCNE16QXdMbXB3Wnd8NDZhMjczMmUxNTUwNGQ3ZDIxZTQ4N2JhMDRiZmYxOGQ2ODBjZTBjNGNmNjk2MzMzZTM5NmE5YTA0MzE2YWQ5Yg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-B5107V200CC-A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzN3xpbWFnZS9qcGVnfGFETXpMMmd5T0M4eE1EazNNemN5TVRBek5EYzRNaTlOUmxKRVZrTllXRmhZV0ZoZlFqVXhNRGRXTWpBd1EwTmZRVjh6TURCNE16QXdMbXB3Wnd8NDZhMjczMmUxNTUwNGQ3ZDIxZTQ4N2JhMDRiZmYxOGQ2ODBjZTBjNGNmNjk2MzMzZTM5NmE5YTA0MzE2YWQ5Yg
DIXON VALVE
DIXON VALVE
B5107S200CC-A
DIXON VALVE DIXON VALVE
Description
B5107S200CC-A BUTTERFLY VALVE ; B5107-SERIES B5107S200CC W/STD HANDLE
Butterfly Valve; 140 PSI Pressure Rating; 316L Stainless Steel Material; 2" Size; Silicone Seat; 15 To 200 Deg F Temperature Range; 0.4 Inch-Hg at 68 F Vacuum Rating
Part #
B5107S200CC-A
BDI #
27280987
Details
559.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/B5107S200CC-A/p/27280987
Your Price
$ 559.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.547
Product Group - BDI
F02352
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://dixonvalve.com
Product Detail
Butterfly Valve
Product Specification
140 PSI Pressure Rating; 316L Stainless Steel Material; 2" Size; Silicone Seat; 15 To 200 Deg F Temperature Range; 0.4 Inch-Hg at 68 F Vacuum Rating
Long Description
Butterfly Valve; 140 PSI Pressure Rating; 316L Stainless Steel Material; 2" Size; Silicone Seat; 15 To 200 Deg F Temperature Range; 0.4 Inch-Hg at 68 F Vacuum Rating
