

DIXON VALVE
DIXON VALVE
BBV100VT
DIXON VALVE DIXON VALVE
Description
BBV100VT BALL VALVE ; 1" BRONZE FNPTXFNPT FULL PORT
Ball Valve; 125 PSI WOG Pressure Rating; Bronze Material; 1" Size; RTFE Seat
Part #
BBV100VT
BDI #
19316416
Details
357.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/BBV100VT/p/19316416
Your Price
$ 357.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.361
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
125 PSI WOG Pressure Rating; Bronze Material; 1" Size; RTFE Seat
Long Description
Ball Valve; 125 PSI WOG Pressure Rating; Bronze Material; 1" Size; RTFE Seat