https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BV3BVTR-1251-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NXxpbWFnZS9qcGVnfGFERmhMMmd4TWk4eE1EazNORGMzTVRrek56TXhNQzlOUmxKRVZrTllXRmhZV0ZoZlFsWXpRbFpVVWw4eE1qVXhYMEZmTXpBd2VETXdNQzVxY0djfDI3ZTU4MTA0ZWYzZWE5NDViNDgzZjdhOTdlYzM4Y2Y2NzJjNDVmMzYxNmQ4NmY3YmEwMTY1ZjYzOTdkOTU2OWU
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BV3BVTR-1251-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NXxpbWFnZS9qcGVnfGFERmhMMmd4TWk4eE1EazNORGMzTVRrek56TXhNQzlOUmxKRVZrTllXRmhZV0ZoZlFsWXpRbFpVVWw4eE1qVXhYMEZmTXpBd2VETXdNQzVxY0djfDI3ZTU4MTA0ZWYzZWE5NDViNDgzZjdhOTdlYzM4Y2Y2NzJjNDVmMzYxNmQ4NmY3YmEwMTY1ZjYzOTdkOTU2OWU
DIXON VALVE
DIXON VALVE
BV3BVLR-1001-A
DIXON VALVE DIXON VALVE
Description
BV3BVLR-1001-A BALL VALVE ; 1" 3-WAY BRS
Ball Valve; 400 PSI WOG Operating Pressure; 300 Deg F Maximum Temperature; 300 To 400 PSI Pressure Range; Brass Material; 1" Size; PTFE Seat
Part #
BV3BVLR-1001-A
BDI #
19317561
Details
430.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/BV3BVLR-1001-A/p/19317561
Your Price
$ 430.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.089
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
400 PSI WOG Operating Pressure; 300 Deg F Maximum Temperature; 300 To 400 PSI Pressure Range; Brass Material; 1" Size; PTFE Seat
Long Description
Ball Valve; 400 PSI WOG Operating Pressure; 300 Deg F Maximum Temperature; 300 To 400 PSI Pressure Range; Brass Material; 1" Size; PTFE Seat
